missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PTFE Syringe Filters, Non-Sterile
Syringe Filters with Polytetrafluoroethylene (PTFE) membranes are unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids.
145.00 € - 201.00 €
Spezifikation
Zertifizierung/Konformität | ISO 9002 |
---|---|
Farbe | Natural |
Verbinder | 1/4 in. to 1/2 in. Hosebarbs |
Material | Polypropylen |
Material (Membran) | PTFE |
Produktcode | Marke | Porengröße | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Porengröße | Preis | Menge & Verfügbarkeit | |||||
11756018
|
Cole-Parmer™
02915-28 |
0,2 μm |
201.00 €
20 Stück |
Verfügbar ab: 16-07-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
11797358
|
Cole-Parmer™
02915-30 |
0.45 μm |
145.00 €
20 Stück |
Verfügbar ab: 16-07-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
Beschreibung
- Ideal for sterilization of gas and alcohols; cleaning acids, alkalies, and organic solvents; venting purposes.
- Use with aggressive chemicals.
- Filters are Triton-free and have a bidirectional membrane support and luer lock (15/25 mm dia) or stepped barbs (50 mm dia) inlet/outlet for a secure fit to the syringe.
- Membrane type and pore size are printed on each filter for easy identification.
- All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards.
- Sterile filters are sterilized by gamma radiation.
- They are certified nonpyrogenic, noncytotoxic, and are blister packed.
Spezifikation
ISO 9002 | |
1/4 in. to 1/2 in. Hosebarbs | |
PTFE | |
Zur Sterilisation von Gas und Alkoholen, Reinigungssäuren, Alkalien und organischen Lösungsmitteln, zur Entlüftung. | |
60 psi (4.1 bar) | |
Spritzenfilter | |
50 mm |
Natural | |
Polypropylen | |
Non-sterile | |
Polypropylene | |
Gehäuse 20Pack | |
5000 mL | |
50 mm |