missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,1,4,4-Tetramethyl-1,2,3,4-Tetrahydronaphthalin, technischer Güte, Thermo Scientific™
Click to view available options
Menge:
10 g
50 g
100 g
Spezifikation
Chemischer Name oder Material | 1,1,4,4-Tetramethyl-1,2,3,4-tetrahydronaphthalene |
Prozentgehaltsbereich | 90% |
Verpackung | Bernsteinfarbene Glasflasche |
Menge | 10 g |
Synonym | 1,1,4,4-tetramethyl-1,2,3,4-tetrahydronaphthalene, 1,2,3,4-tetrahydro-1,1,4,4-tetramethylnaphthalene, 1,1,4,4-tetramethyltetralin, naphthalene, 1,2,3,4-tetrahydro-1,1,4,4-tetramethyl, naphthalene,1,2,3,4-tetrahydro-1,1,4,4-tetramethyl, 1,2,3,4-tetrahydro-1,1,4,4tetramethylnaphthalene, 1,1,4,4-tetramethyl-1,2,3,4-tetrahydro naphthalene, 1,1,4,4-tetramethyl-1,2,3,4-tetrahydronaphthaline, 1,1,4,4-tetramethyl1,2,3,4-tetrahydro naphthalene, 1,2,3,4-tetrahydro-1,1,4,4-tetramethyl-naphthalene |
Formelmasse | 188.31 |
Reinheit (%) | 90% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'