Learn More
1-Butanol, ACS, >99.4 %, Thermo Scientific Chemicals
Beschreibung
1-Butanol is used as solvent for many organic reactions in pharmaceutical and chemical industry, as a solvent in coating industries and also used as a diluent/reactant in the manufacture of urea-formaldehyde and melamine-formaldehyde resins. It is used in the production of drugs, alkaloids, additive in floor cleaners, consumer products and stain removers. It is used as mobile phase in paper and thin layer chromatography. It is also used as an alternative for gasoline and diesel fuels.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 1-Butanol |
Farbe | Farblos |
Aussehen | Colorless liquid |
Dichte | 0.810 g/cm3 at 20°C |
Siedepunkt | 117°C to 118°C |
Menge | 500 mL |
Flammpunkt | 35°C (95°F) |
Geruch | Alcool-like |
Physikalische Form | Flüssig |
Brechungsindex | 1.399 |
Mehr anzeigen |
RUO – Research Use Only