missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Butanol, UltraPure, spektralphotometrische Qualität, ≥99.0 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
4 L
4 x 1 L
Beschreibung
1-Butanol is primarily used as a solvent, as an intermediate in chemical synthesis, and as a fuel. It is also used as a paint thinner and a solvent in other coating applications where it is used as a relatively slow evaporating latent solvent in lacquers and ambient-cured enamels. It finds other uses such as a component of hydraulic and brake fluids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 1-Butanol |
pH | 7 |
Schmelzpunkt | -90°C |
Farbe | Farblos |
Dichte | 0.810 g/mL |
Siedepunkt | 117°C to 118°C |
Menge | 1 L |
Flammpunkt | 35°C (95°F) |
Geruch | Alcohol-like |
Physikalische Form | Flüssig |
Mehr anzeigen |
RUO – Nur für Forschungszwecke
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'