missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 1-Chlor-4-(4-fluorphenyl)-phthalazin, 96 %
Click to view available options
Menge:
250 mg
1 g
5 g
Spezifikation
Chemischer Name oder Material | 1-Chloro-4-(4-fluorophenyl)phthalazine |
Schmelzpunkt | 196°C to 197°C |
Menge | 250 mg |
Formelmasse | 258.68 |
Reinheit (%) | 96% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'