missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Hexansulfonsäure, Natriumsalz Hydrat, 98 %, HPLC-Gütegrad, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
500 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Für die Ionenpaar-Chromatographie
Spezifikation
Chemischer Name oder Material | 1-Hexanesulfonic acid, sodium salt hydrate |
Extinktion | (0.25M aq. soln.) (1cm cell vs HPLC grade water), 0.2 max. at 210nm, 0.1 max. at 220nm, 0.075 max. at 230nm, 0.05 max. at 240nm, 0.05 max. at 250nm, 0.04 max. at 254nm, 0.04 max. at 280nm, (0.25 M aq. soln.) (1 cm cell vs HPLC grade water), (0.25 M aq. soln.) (1 cm cell vs HPLC grade water) at 0nm |
Schmelzpunkt | >300°C |
Farbe | Farblos bis hellgelb |
Dichte | Negligible |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 98% |
Verpackung | Glasflasche |
Strukturformel | CH3(CH2)5SO3Na·xH2O |
Menge | 5 g |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'