Learn More
1-Hydroxyethyliden-bis-(Phosphonsäure), 96 %, Thermo Scientific Chemicals
Beschreibung
1-Hydroxyethylidenebis(phosphonic acid) acts as human protein tyrosine phosphatase inhibitor. It is also useful for photographic applications. It finds application to strengthen bone, osteoporosis treatment and to treat Paget's disease of bone. In addition, it is used in corrosion inhibition in circulating cool water systems, oil fields and low-pressure boilers with electric power, the chemical industry, metallurgy and fertilizers. It is also utilized for formulating reverse osmosis and thermal desalination anti-scaling agents. Furthermore, it is used in detergents, water treatment, cosmetics and pharmaceuticals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 1-Hydroxyethylidenebis (phosphonic acid) |
Geruch | Odorless |
Menge | 2 g |
UN-Nummer | UN3261 |
Merck Index | 14,3863 |
Formelmasse | 206.03 |
Reinheit (%) | 96% |
Physikalische Form | Pulver |
RUO – Research Use Only