missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Methyl-2-Pyrrolidinon, Bio-Gütegrad, 99.5 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
4 L
4 x 4 L
Verpackung:
Unter Argon
Description
Suitable for Biotech applications.1-methyl-2-pyrrolidinone, is useful for spectrophotometry, chromatography and ICP-MS detection. It is useful for the chemical functionalization of graphene sheets by solvothermal reduction of graphene oxide. It is also useful for pharmaceutical and different industrial applications due to its broad solvency and low volatility.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Geeignet für biotechnologische Anwendungen
- Nützlich für Spektrophotometrie, Chromatographie und ICP-MS-Nachweis
- Dient zur chemischen Funktionalisierung von Graphenbögen durch solvothermische Reduktion von Graphenoxid.
- Aufgrund seiner breiten Löslichkeit und geringen Flüchtigkeit auch für unterschiedliche pharmazeutische Industrianwendungen nützlich.
Specifications
Chemischer Name oder Material | 1-Methyl-2-pyrrolidinone |
Schmelzpunkt | -24°C |
Farbe | Farblos |
Dichte | 1.033 g/cm3 at 20°C |
Siedepunkt | 204°C |
Menge | 1 L |
Flammpunkt | 86°C (187°F) |
Zündpunkt | 270°C (518°F) |
Geruch | Amine-like |
Verpackung | Unter Argon |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'