Learn More
2,2-Bis(hydroxymethyl)propionsäure, 98 +%, Thermo Scientific Chemicals
Beschreibung
2,2-Bis(hydroxymethyl)propionic acid is used in the synthesis and characterization studies of polyurethane dispersion modified with polymethylsiloxane (Si-PUD) and its nanocomposites incorporated with clays1.2,2-Bis(hydroxymethyl)propionic acid based dendrimers have potent applications as delivery systems for potent anticancer drugs such as cisplatin and doxorubicin, as well as agents for both boron neutron capture therapy and photodynamic therapy Simple derivatives of this acid have been used to construct dendritic architectures via the “click” azide-acetylene cycloaddition.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Löslich in Aceton (etwas), Methanol und Wasser. Unlöslich in Benzol.
Hinweise
Kühl lagern. Behälter an einem trockenen und gut belüfteten Ort dicht verschlossen halten. Es ist von Natur aus hygroskopisch.
Spezifikation
Chemischer Name oder Material | 2,2-Bis(hydroxymethyl)propionic acid |
Schmelzpunkt | 187°C to 191°C |
Menge | 100 g |
Beilstein | 1756385 |
Empfindlichkeit | Hygroscopic |
Merck Index | 14,3253 |
Löslichkeitsinformationen | Soluble in acetone (slightly),methanol,and water. Insoluble in benzene. |
Formelmasse | 134.13 |
Reinheit (%) | ≥98% |
RUO – Research Use Only