missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,2-Bithiophen-5-carbonsäure, 97 %, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
10 g
Spezifikation
Chemischer Name oder Material | 2, 2'-Bithiophene-5-carboxylic acid |
Prozentgehaltsbereich | 97% |
Menge | 250 mg |
Formelmasse | 210.28 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'