missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2,3,4,5,6-Pentafluorphenoxyacetylchlorid, 99 %
Click to view available options
Menge:
1 g
5 g
Spezifikation
Chemischer Name oder Material | 2,3,4,5,6-Pentafluorophenoxyacetyl chloride |
Siedepunkt | 116°C to 117°C (20 mmHg) |
Menge | 1 g |
UN-Nummer | UN3265 |
Empfindlichkeit | Moisture sensitive |
Formelmasse | 260.55 |
Reinheit (%) | 99% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'