missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,4,5-Trihydroxypyrimidin, 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 g
5 g
Beschreibung
2,4,5-Trihydroxypyrimidine studies show that it can form stable base pairs with all four bases in a DNA duplex. It has been used as oxidative DNA damage biomarker in tissue engineered skin. It acts as an antagonist of uracil in the growth of Lactobacillus casei.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 2,4,5-Trihydroxypyrimidine |
Schmelzpunkt | >300°C |
Menge | 1 g |
Beilstein | 127205 |
Formelmasse | 128.09 |
Reinheit (%) | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'