missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals 2-(4-Sulfophenylazo)1,8-Dihydroxy-3,6-Naphthalenedisulfonsäure, Trisondiumsalz, Indikatorqualität
Click to view available options
Menge:
10 g
25 g
100 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 2-(4-Sulfophenylazo)1,8-dihydroxy-3,6-naphthalenedisulfonic acid, trisodium salt |
Farbe | Braun-Rot |
Infrarotspektrum | Echt |
Verpackung | Glasflasche |
Menge | 10 g |
Merck Index | 15, 8859 |
Löslichkeitsinformationen | Solubility in water: soluble. Other solubilities: practically insoluble in organic solvents |
Formelmasse | 570.39 |
Güte | Indikator |
Physikalische Form | Kristallpulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'