missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2,6-Dibrom-4-Fluoranilin, 98 %
Click to view available options
Menge:
10 g
50 g
250 g
Spezifikation
Chemischer Name oder Material | 2,6-Dibromo-4-fluoroaniline |
Schmelzpunkt | 63°C to 66°C |
Menge | 10 g |
UN-Nummer | UN2811 |
Beilstein | 3246923 |
Formelmasse | 268.92 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'