missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2-Amino-4-(4-methylphenyl)-pyrimidin, 96 %
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 2-Amino-4-(4-methylphenyl)pyrimidine |
Menge | 1 g |
Formelmasse | 185.23 |
Reinheit (%) | 96% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'