missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Brom-4-phenylthiazol, 97 %, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Menge:
1 g
5 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Anwendungen
Used in the sono gashira reaction which is pd-catalyzed. Precursor in the synthesis of N-substituted 2-aminothiazole derivatives(antitubercular agents).
Löslichkeit
Schwer in Wasser löslich.
Hinweise
Kühl lagern. Behälter an einem trockenen und gut belüfteten Ort dicht verschlossen halten. Von starken Oxidationsmitteln fernhalten.
Used in the sono gashira reaction which is pd-catalyzed. Precursor in the synthesis of N-substituted 2-aminothiazole derivatives(antitubercular agents).
Löslichkeit
Schwer in Wasser löslich.
Hinweise
Kühl lagern. Behälter an einem trockenen und gut belüfteten Ort dicht verschlossen halten. Von starken Oxidationsmitteln fernhalten.
Specifications
Chemischer Name oder Material | 2-Bromo-4-phenylthiazole |
Menge | 1 g |
Synonym | 2-bromo-4-phenylthiazole, thiazole, 2-bromo-4-phenyl, acmc-1au5u, 2-bromo-4-phenyl-thiazole, thiazole,2-bromo-4-phenyl |
Löslichkeitsinformationen | Slightly soluble in water. |
Formelmasse | 240.12 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'