missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Butanon, für HPLC, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
2.5 L
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Für HPLC
Spezifikation
Chemischer Name oder Material | 2-Butanone |
Schmelzpunkt | -87.0°C |
Extinktion | 0.009 max. (1 cm cell vs water) at 350nm, 0.009 max. (1 cm cell vs water) at 450nm, 0.097 max. (1 cm cell vs water) at 340nm, 0.699 max. (1 cm cell vs water) at 330nm, 1 max. (1 cm cell vs water) at 329nm |
Azidität | 0.0003 meq/g max. |
Dichte | 0.8060g/mL |
Siedepunkt | 80.0°C |
Menge | 1 L |
Flammpunkt | −7°C |
Verpackung | Glasflasche |
Physikalische Form | Flüssig |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'