missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2-(Ethylthio)-benzolboronsäure, 97 %
Click to view available options
Menge:
1 g
5 g
Spezifikation
Chemischer Name oder Material | 2-(Ethylthio)benzeneboronic acid |
Schmelzpunkt | 42°C to 46°C |
Menge | 1 g |
IUPAC-Name | [2-(Ethylsulfanyl)phenyl]boronsäure |
Formelmasse | 182.04 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'