missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2-Fluorbenzalchlorid, 97 %
Click to view available options
Menge:
5 g
25 g
100 g
Spezifikation
Chemischer Name oder Material | 2-Fluorobenzal chloride |
Dichte | 1.309 |
Siedepunkt | 224°C to 232°C |
Brechungsindex | 1.527 |
Menge | 5 g |
UN-Nummer | UN3265 |
Beilstein | 2042648 |
Formelmasse | 179.02 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'