missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2-Isopropylbenzimidazol, 98 %
Click to view available options
Menge:
5 g
25 g
100 g
Spezifikation
Chemischer Name oder Material | 2-Isopropylbenzimidazole |
Schmelzpunkt | 233°C to 237°C |
Menge | 5 g |
Beilstein | 3535 |
Formelmasse | 160.22 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'