missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Methyl-5-Phenyl-3-Furaldehyd, 97 %, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 2-Methyl-5-phenyl-3-furaldehyde |
Prozentgehaltsbereich | 97% |
Verpackung | Bernsteinfarbene Glasflasche |
Menge | 250 mg |
Synonym | 2-methyl-5-phenyl-3-furaldehyde, 2-methyl-5-phenyl-furan-3-carbaldehyde, 2-methyl-5-phenyl-3-furancarboxaldehyde, 3-furancarboxaldehyde,2-methyl-5-phenyl, 3-furancarboxaldehyde, 2-methyl-5-phenyl |
Formelmasse | 186.21 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'