Learn More
2-Methylbutan, +99 %, Thermo Scientific Chemicals
Beschreibung
2-Methylbutane is used as a chemical intermediate. It acts as a blowing agent for polystyrene and gasoline additive. It is used as a solvent of polyethylene and involved in the preparation of polystyrene foam and polyurethane foam. Further, it is used in a closed loop in geothermal power production to operate turbines. In addition to this, it is used to freeze biological samples like tissues in place of dry ice for cryosectioning in histology.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 2-Methylbutane |
Dichte | 0.62 |
Siedepunkt | 30°C |
Flammpunkt | -57°C (-70°F) |
Prozentgehaltsbereich | 99+% |
Brechungsindex | 1.354 |
Menge | 500 mL |
Löslichkeitsinformationen | Miscible with water,hydrocarbons,oils,alcohol and ether. |
Formelmasse | 72.14 |
Physikalische Form | Liquid |
RUO – Research Use Only