missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Methylbutane, for HPLC, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
2.5 L
Verpackung:
Glass bottle
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
for HPLC
Spezifikation
Chemischer Name oder Material | 2-Methylbutane |
Namenshinweis | For HPLC |
Extinktion | 0.01 max. 1 cm cell vs HPLC−grade water at 240nm, 0.01 max. 1 cm cell vs HPLC−grade water at 400nm, 0.07 max. 1 cm cell vs HPLC−grade water at 220nm, 0.3 max. 1 cm cell vs HPLC−grade water at 210nm, 1 max. 1 cm cell vs HPLC grade water at 195nm |
Schmelzpunkt | -160.0°C |
Dichte | 0.6200g/mL |
Siedepunkt | 30.0°C |
Flammpunkt | −51°C |
Verpackung | Glass bottle |
Strukturformel | C2H5CH(CH3)2 |
Brechungsindex | 1.3530 to 1.3550 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'