missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Methylpyrazin-5-carbonsäure, 98 %, Thermo Scientific™
Click to view available options
Menge:
1 g
5 g
25 g
Spezifikation
Chemischer Name oder Material | 2-Methylpyrazine-5-carboxylic acid |
Schmelzpunkt | 165°C to 167°C |
Menge | 1 g |
Beilstein | 116005 |
Formelmasse | 138.13 |
Reinheit (%) | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'