Learn More
2-Propanol, spektralphotometrischer Gütegrad, ≥99.7 %, Thermo Scientific Chemicals
Beschreibung
Solvent for gums, resins, alkaloids, essential oils. Denaturant for ethyl alcohol. In antifreeze compositions. It is used in lotions and cosmetics. Isopropyl alcohol is used in keyboard, LCD and laptop cleaning. It is used as a wetting agent in the fountain solution used in lithographic printing, and often used as a solvent for French polishing shellac used in cabinet making. It act as hydride source in the Meerwein-Ponndorf-Verley reduction
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 2-Propanol |
Schmelzpunkt | -90°C |
UN-Nummer | UN1219 |
Beilstein | 635639 |
Merck Index | 14,5208 |
Löslichkeitsinformationen | Miscible with water,ethanol,acetone,chloroform,methanol,diethyl ether,n-octanol and benzene. |
Formelmasse | 60.1 |
Reinheit (%) | ≥99.7% |
Güte | Sprektrophotometrisch |
Dichte | 0.785 g/mL |
Mehr anzeigen |
RUO – Research Use Only