missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Pyridinsulfonsäure, 97%, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Menge:
1 g
5 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Chemischer Name oder Material | 2-Pyridinesulfonic acid |
Schmelzpunkt | 244.0°C to 249.0°C |
Infrarotspektrum | Authentic |
Prozentgehaltsbereich | 96% min. (HPLC) |
Verpackung | Glasflasche |
Menge | 1 g |
Löslichkeitsinformationen | Solubility in water: very soluble. |
Formelmasse | 159.16 |
Reinheit (%) | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'