missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,4,5-Trihydroxybenzoesäure-Monohydrat, ACS, 98+%, Thermo Scientific Chemicals
Click to view available options
Menge:
100g
500g
Beschreibung
3,4,5-Trihydroxybenzoic acid monohydrate is used in making dyes and inks, photographic developers and has been used as astringents in medically. It is also are used as antioxidants in foods.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 3,4,5-Trihydroxybenzoic acid monohydrate |
Schmelzpunkt | 250 °C (Zersetzung) |
Farbe | Weiß bis Creme-farben |
Menge | 100g |
Empfindlichkeit | Lichtempfindlich |
Merck Index | 144345 |
Löslichkeitsinformationen | Soluble in water(1.1g/100ml). |
IUPAC-Name | 3,4,5-Trihydroxybenzoat |
Formelmasse | 188.14 (170.12 Anhydrous) |
Reinheit (%) | ≥98% |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'