missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Amino-3 -(4 -chlorophenyl)propionsäure, 97 %, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Menge:
250 mg
1 g
5 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Chemischer Name oder Material | 3-Amino-3-(4-chlorophenyl)propionic acid |
Schmelzpunkt | 214°C to 216°C (decomposition) |
Beilstein | 2365902 |
Formelmasse | 199.64 |
Reinheit (%) | 97% |
Menge | 250 mg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'