missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 3-(Boc-amino)-4-Methylbenzenboronsäure, 98 %
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 3-(Boc-amino)-4-methylbenzeneboronic acid |
Schmelzpunkt | 300°C |
Menge | 250 mg |
Formelmasse | 251.09 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'