missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 3-Brom-2-hydroxy-5-methylpyridin, 97 %
Click to view available options
Menge:
1 g
5 g
Spezifikation
Chemischer Name oder Material | 3-Bromo-2-hydroxy-5-methylpyridine |
Schmelzpunkt | 156°C to 158°C |
Menge | 1 g |
Beilstein | 1423374 |
Formelmasse | 188.02 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'