missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Deoxy-D-Glucoson, 95 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 mg
5 mg
Beschreibung
Frequently used as a reference for the analysis and detection of glucose degradation products and glycating agents. Also used for cross-linking studies as it readily reacts with protein amino groups.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Wird häufig als Referenz für die Analyse und den Nachweis von Glukoseabbauprodukten und Glykating-Substanzen verwendet
- Wird auch für Cross-Linking-Studien verwendet, da es leicht mit Protein-Aminogruppen reagiert
Spezifikation
Chemischer Name oder Material | 3-Deoxy-D-glucosone |
Farbe | Gelb |
Menge | 1 mg |
Löslichkeitsinformationen | Soluble in water,methanol or hot ethanol. |
Formelmasse | 162.14 |
Reinheit (%) | 95% |
Physikalische Form | Fest |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'