missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 3-Fluor-2-Methoxybenzoesäure, 98 %
Click to view available options
Menge:
500 mg
2 g
Spezifikation
Chemischer Name oder Material | 3-Fluoro-2-methoxybenzoic acid |
Schmelzpunkt | 112°C to 114°C |
Menge | 500 mg |
Formelmasse | 170.14 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'