missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Hydroxy-3-Methylbuttersäure, 96 %, Thermo Scientific Chemicals
Click to view available options
Menge:
10 g
50 g
250 g
1 kg
Beschreibung
3-Hydroxy-3-methylbutyric acid is a useful biochemical for synthesis and proteomics research. It is used as an indicator of biotin deficiency. Further, it is used to increase muscle mass and decrease muscle breakdown. In addition to this, it is involved in the protein synthesis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 3-Hydroxy-3-methylbutyric acid |
Farbe | Gelb |
Dichte | 1.1 g/mL |
Siedepunkt | 128°C (7 mmHg) |
Flammpunkt | 113°C (235°F) |
Brechungsindex | 1.4408 |
Menge | 10 g |
Beilstein | 1743952 |
Löslichkeitsinformationen | Soluble in water and ethanol. |
Formelmasse | 118.13 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'