missing translation for 'onlineSavingsMsg'
Learn More
Learn More
[3-(Trifluoromethyl)phenyl]methanethiol, Tech., Thermo Scientific™
Click to view available options
Menge:
1 g
10 g
25 g
Spezifikation
Chemischer Name oder Material | [3-(Trifluoromethyl)phenyl]methanethiol |
Verpackung | Bernsteinfarbene Glasflasche |
Strukturformel | CF3C6H4CH2SH |
Menge | 1 g |
Formelmasse | 192.2 |
Reinheit (%) | Tech. |
Güte | Eigenschaften |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'