Learn More
4,4'-Diaminodiphenylsulfon, 98 %, Thermo Scientific Chemicals
Beschreibung
It is active against a wide range of bacteria, but is mainly employed for its actions against Mycobacterium leprae, being used as part of multidrug regimens in the treatment of all forms of leprosy. It is a second-line medication for the treatment and prevention of Pneumocystis pneumonia and for the prevention of toxoplasmosis in those who have poor immune function. Additionally, it has been used for acne as well as other skin conditions. Moreover it is employed as an anti-inflammatory drug, anti-infective drug, a leprostatic drug and an antimalarial drug.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Unlöslich in Wasser. Die Löslichkeit in heißem Methanol ist nahezu transparent. Löslich in DMSO, Ethanol und Aceton.
Hinweise
Von Oxidationsmitteln entfernt aufbewahren Halten Sie den Behälter dicht verschlossen und stellen Sie ihn an einen kühlen, trockenen und gut belüfteten Ort.
Spezifikation
Chemischer Name oder Material | 4,4'-Diaminodiphenyl sulfone |
Schmelzpunkt | 175°C to 178°C |
Geruch | Odorless |
Menge | 100 g |
Beilstein | 788055 |
Merck Index | 14,2822 |
Löslichkeitsinformationen | Insoluble in water. Solubility in hot methanol is almost transparent. Soluble in DMSO,ethanol and acetone. |
Formelmasse | 248.3 |
Reinheit (%) | 98% |
RUO – Research Use Only