missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Amino-3-Methoxybenzoesäure, 95 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 g
5 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | 4-Amino-3-methoxybenzoic acid |
Schmelzpunkt | 186°C to 188°C |
Menge | 1 g |
Formelmasse | 167.16 |
Reinheit (%) | 95% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'