missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 4-Fluor-3-(methoxycarbamoyl)Benzenboronsäure, 98 %
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 4-Fluoro-3-(methoxycarbamoyl)benzeneboronic acid |
Schmelzpunkt | 213°C to 215°C |
Menge | 250 mg |
Formelmasse | 212.97 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'