missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-(2-thienyl)-1,3-oxazol, Thermo Scientific™
Click to view available options
Menge:
1 g
10 g
25 g
Verpackung:
Bernsteinfarbene Glasflasche
Spezifikation
Chemischer Name oder Material | 5-(2-Thienyl)-1, 3-oxazole |
Prozentgehaltsbereich | 95% |
Verpackung | Bernsteinfarbene Glasflasche |
Menge | 1 g |
Synonym | 5-2-thienyl-1,3-oxazole, 5-thiophen-2-yl oxazole, 5-2-thienyl oxazole, 5-thiophen-2-yl-1,3-oxazole, 5-thiophen-2-yl-oxazole, oxazole,5-2-thienyl, oxazole, 5-2-thienyl, 2-1,3-oxazol-5-yl thiophene |
Formelmasse | 151.19 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'