missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-(Brommethyl)-2,1,3-benzothiadiazol, ≥ 95 %
Click to view available options
Menge:
250 mg
1 g
10 g
Spezifikation
Chemischer Name oder Material | 5-(Bromomethyl)-2, 1, 3-benzothiadiazole |
Prozentgehaltsbereich | 95% |
Menge | 250 mg |
Synonym | 5-bromomethyl-2,1,3-benzothiadiazole, 5-bromomethyl benzo c 1,2,5 thiadiazole, 5-bromomethylbenzo-2,1,3-thiadiazole, 5-bromomethyl-benzo 1,2,5 thiadiazole, 2,1,3-benzothiadiazole,5-bromomethyl, 2,1,3-benzothiadiazole, 5-bromomethyl, 5-bromomethyl benzo c 1,2,5-thiadiazole, 5-bromomethyl-2,1,3-benzthiadiazole, 5-bromomethylbenzo-2.1.3-thiadiazole, 5-bromomethylbenzo 2,1,3 thiadiazole |
Formelmasse | 229.1 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'