missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 5-Chlor-2-hydroxy-3-nitropyridin, 97 %
Click to view available options
Menge:
1 g
5 g
25 g
Spezifikation
Chemischer Name oder Material | 5-Chloro-2-hydroxy-3-nitropyridine |
Schmelzpunkt | 234°C to 236°C (decomposition) |
Menge | 1 g |
Beilstein | 383852 |
Formelmasse | 174.54 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'