missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-Chlorpyridin-3-ol, 97 %, Thermo Scientific™
Click to view available options
Menge:
10 g
50 g
Spezifikation
Chemischer Name oder Material | 5-Chloropyridin-3-ol |
Prozentgehaltsbereich | 97% |
Strukturformel | Cl(C5H3N)OH |
Menge | 10 g |
Formelmasse | 129.55 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'