missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-Hydroxydecansäure-Natriumsalz), 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
100 mg
500 mg
Beschreibung
A potassium channel antagonist which blocks the postischemic effects of the potassium channel activator cromakalim
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ein Kaliumkanalantagonist, der die postischemischen Effekte des Kaliumkanalaktivators Cromakalim blockiert.
Spezifikation
Chemischer Name oder Material | 5-Hydroxydecanoic acid sodium salt |
Farbe | Weiß |
Menge | 100 mg |
Formelmasse | 210.25 |
Reinheit (%) | 98% |
Physikalische Form | Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'