missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ihmann Regenstein™ 599 DGT/6 Electronic Torque Wrench
Description
- Accuracy: +/- 2% clockwise, +/- 3% anticlockwise
- Reversible ratchet suitable for right-hand and left-hand tightening.
- LCD display.
- User-friendly symbols and easy-to-read measuring data.
- Operation mode: Peak hold / Track.
- Dual approaching/stopping signal for pre-settable target torque.
- Green LEDs and, later, red LEDs matched with a buzzer inform user that set torque has been reached.
- Green LEDs are on when 90% of torque has been reached (warning signal).
- Red LEDs are on when preset torque is reached (stop signal).
- Buzzer: easy to set.
- Buttons allow impact wrench to set in a quick, user-friendly manner.
- Arrow buttons: torque selection.
- U/S button: for setting unit of measurement and operation mode
- C button: On/Reset.
- Antislip handle.
- Bimaterial translates into enhanced operating comfort.
Specifications
Specifications
| Product Type | Electronic |
| Torque | 12 to 60 Nm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?