missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 7-Benzyloxyindol-3-Carboxaldehyd, 97 %
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 7-Benzyloxyindole-3-carboxaldehyde |
Schmelzpunkt | 152°C to 159°C |
Menge | 250 mg |
Empfindlichkeit | Air Sensitive |
Formelmasse | 251.28 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'