missing translation for 'onlineSavingsMsg'
Learn More
Learn More
8-Bromimidazo-[1,2-a]-pyridin, 97 %, Alfa Aesar™
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 8-Bromoimidazo[1,2-a]pyridine |
Schmelzpunkt | 72°C to 74°C |
Menge | 250 mg |
Formelmasse | 197.03 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'