missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Aluminum and Black plastic Made LED-Illuminated Round Magnifier
Specifications
Specifications
| Color | Neutral White |
| Diopter | 6 |
| Includes | Base and Protective Lens Casing |
| Length (Metric) | 730 mm |
| Lighting | Homogeneous |
| Quantity | 1 Ea. |
| Diameter (Metric) Lens | 72 mm |
| Material | Aluminum and Black Plastic |
| Product Type | Magnifier, LED-Illuminated Round |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?