missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminiumnitridstab, rund, 22 mm Durchmesser, Alfa Aesar™
Click to view available options
Menge:
150 mm
200 mm
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Chemischer Name oder Material | Aluminum nitride |
Farbe | Weiß bis gelb |
Aussehen | White to pale yellow rod |
Menge | 150 mm |
IUPAC-Name | alumanylidyneamine |
Geruch | Odorless |
Form | Rod |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'