missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amidosulfonsäure, 99.99 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100 g
500 g
Beschreibung
Amidosulfonic acid is mainly a precursor to sweet-tasting compounds. Reaction with cyclohexylamine followed by addition of NaOH gives C6H11NHSO3Na, sodium cyclamate. Sulfamic acid is used as an acidic cleaning agent
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Amidosulfonic acid |
pH | 1.2 |
Schmelzpunkt | ∼205°C (decomposition) |
Dichte | 2.12 g/mL |
Geruch | Odorless |
Hinweise zum Prozentgehalt | (Metallbasis) |
Menge | 25 g |
Physikalische Form | Kristallin |
UN-Nummer | UN2967 |
Merck Index | 148921 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'