missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammoniumhexafluorotitanat, 99.99 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100 g
500 g
Beschreibung
Ammonium hexafluorotitanate is used as an anti-corrosive cleaning agent. It is also used for the production of ceramics and glass. Further, it is used in the preparation of synthetic gems.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Ammonium hexafluorotitanate |
Farbe | Weiß |
Physikalische Form | Kristallin |
Menge | 25 g |
Hinweise zum Prozentgehalt | (Metallbasis) |
Löslichkeitsinformationen | Insoluble in water. |
Formelmasse | 197.95 |
Reinheit (%) | 99.99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'