missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammoniumpentaborat-Oktahydrat, 99.0 %; Thermo Scientific Chemicals
Click to view available options
Menge:
500 g
2 kg
Beschreibung
Ammonium pentaborate octahydrate is used as a component of electrolyte solutions in electrolytic capacitors. It is also used as a flame retarder and in wood and textile industry. Further, it is used for brazing, welding, soldering fluxes and in some detergents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Ammonium Pentaborate |
Physikalische Form | Pulver |
Menge | 500 g |
Prozentgehaltsbereich | 99.0% |
Summenformel | (NH4)2B10O16·8H2O |
Löslichkeitsinformationen | Soluble in water. Insoluble in ethanol. |
Formelmasse | 544.29 (400.17 Anhydrous) |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'